Stahlwille

730N/20 MANOSKOP MECH. TORQUE WRENCH 40-200NM 14x18 INSERTS

SKU:

STH5557346K

MPN:

50181020

£409.00

Ex VAT

£490.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    MANOSKOP® 730N torque wrench with mount for insert tools.
    Click-type. With mount for interchangeable insert tools. QuickRelease safety lock. Fast, accurate setting thanks to QuickSelect quick-action adjuster. Dual stop signal.
    Easy-to-read double scale with colour coding to differentiate between N·m/ft·lb and ft·lb/in·lb scales. The measuring element is only under load while force is being applied, no need for manual reset to zero after use. Torque can be applied for either clockwise or anticlockwise tightening by turning the inserts over.
    Any force applied to the tool after the 'click' or applied in the opposite direction to the current function - e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it. Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol). Adjustment without disassembly. With calibration certificate to DIN EN ISO 6789-2:2017. Registered design. Deviation of indication ± 3%.


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    3%

    Brand

    Stahlwille

    Drive Shape

    14*18 mm female spigot

    EAN

    4018754139545

    ECLASS Code

    21040190

    Graduations

    1Nm

    Includes

    Calibration certificate to DIN EN ISO 6789-2:2017

    MFR Part No.

    730N/20

    Overall Length

    467mm

    Series

    MANOSKOP 730N

    Torque Range

    40 to 200Nm

    UNSPSC Code

    27111715