noscriptStahlwille 730N/40 MANOSKOP MECH. TORQUE WRENCH 80-400NM 14x18 INSERTS 50181040 | Cromwell Tools

Stahlwille

730N/40 MANOSKOP MECH. TORQUE WRENCH 80-400NM 14x18 INSERTS

SKU:

STH5557346R

MPN:

50181040

£589.00

Ex VAT

£706.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    MANOSKOP® 730N torque wrench with mount for insert tools.
    Click-type. With mount for interchangeable insert tools. QuickRelease safety lock. Fast, accurate setting thanks to QuickSelect quick-action adjuster. Dual stop signal.
    Easy-to-read double scale with colour coding to differentiate between N·m/ft·lb and ft·lb/in·lb scales. The measuring element is only under load while force is being applied, no need for manual reset to zero after use. Torque can be applied for either clockwise or anticlockwise tightening by turning the inserts over.
    Any force applied to the tool after the 'click' or applied in the opposite direction to the current function - e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it. Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol). Adjustment without disassembly. With calibration certificate to DIN EN ISO 6789-2:2017. Registered design. Deviation of indication ± 3%.


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    3%

    Brand

    Stahlwille

    Drive Shape

    [14*18 mm female spigot]

    EAN

    4018754139552

    ECLASS Code

    21040190

    Graduations

    2Nm

    Includes

    Calibration certificate to DIN EN ISO 6789-2:2017

    MFR Part No.

    730N/40

    Overall Length

    607mm

    Torque Range

    80 to 400Nm

    UNSPSC Code

    27111715