SKU:
STH5557353A
MPN:
50581020
£334.00
Ex VAT
£400.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
MANOSKOP® 730N torque wrench with mount for insert tools. Click-type. With mount for interchangeable insert tools. QuickRelease safety lock.
Fast, accurate setting thanks to QuickSelect quick-action adjuster. Dual stop signal. Easy-to-read double scale with colour coding to differentiate between N·m/ft·lb and ft·lb/in·lb scales. The measuring element is only under load while force is being applied, no need for manual reset to zero after use. Torque can be applied for either clockwise or anticlockwise tightening by turning the inserts over.
Any force applied to the tool after the 'click' or applied in the opposite direction to the current function - e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it.
Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol). Adjustment without disassembly. With calibration certificate to DIN EN ISO 6789-2:2017. Registered design. Deviation of indication ± 3%.
Attribute | Value |
---|---|
Accuracy | 3% |
Brand | Stahlwille |
Drive Shape | [14*18 mm female spigot] |
EAN | 4018754139590 |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Calibration certificate to DIN EN ISO 6789-2:2017 |
MFR Part No. | 730Na/20 |
Overall Length | 467mm |
Torque Range | 350 to 1800Nm |
UNSPSC Code | 27111715 |