£304.00
Ex VAT
£364.80
Inc VAT
2 Variations Available
Product Details
Product Specification
1/2", 3/4"and 3/8" Square Drive torque wrenches with permanently installed fine-tooth ratchet. In a sturdy plastic case (size 65 in steel case).
Deviation of indication ± 4%.
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Stahlwille |
Drive Shape | Square |
Drive Size | 3/8in. |
EAN | 4018754229376 |
ECLASS Code | 21040190 |
Graduations | 5Nm |
Includes | Carrying Case |
MFR Part No. | 96503105 |
Overall Length | 364mm |
Series | MANOSKOP 730NR |
Torque Range | 10 to 50Nm |
Torque Wrench Type | Ratchet |
UNSPSC Code | 27111715 |