noscriptAdjustable Ratchet, Dual Scale, NorTorque 100 | Cromwell Tools

Norbar

Adjustable Ratchet, Dual Scale, NorTorque 100

5 Variations

The square drive adjustable torque wrenches provide precise torque application, making them ideal for demanding tasks. Built with a sturdy single-material handle, the design ensures comfort and durability, even with prolonged use. The micrometre scale allows easy and accurate torque adjustments, with a factory-calibrated accuracy of ±3%. The push/pull lock mechanism prevents accidental changes, while the wrench's ability to cover the full torque range in just 8 turns increases efficiency. Each ratchet features a 6° engagement angle, enabling work in tight and confined spaces. The integrated metal hanger clip offers easy storage and adjustment assistance, making this wrench range suitable for professionals needing precise torque settings, such as plumbers, electricians, and mechanics.

Features and Benefits
• Includes a metal hanger clip at the base, which facilitates storage and assists with unlocking and adjusting the wrench
• Covers the full torque range in just 8 turns, enhancing efficiency and saving time
• Equipped with a micrometre scale with primary torque units (Nm) for easy torque adjustments and clear readings
• Smooth push/pull locking mechanism that ensures secure settings and prevents unintended changes
• Designed for quick and simple adjustments, offering time-saving convenience for users
• Ratchets have a 6° engagement angle, enabling effective use in tight and hard-to-reach spaces

Standards
• Supplied with a Declaration of Conformance which meets the requirements ISO 6789-1:2017