£134.00
Ex VAT
£160.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Norbar® TTi Torque Wrenches are designed for precision and ease of use, making them ideal for automotive, industrial, aviation, and construction applications. These durable wrenches feature a robust satin chrome finish that resists most chemicals, ensuring longevity in demanding environments. They are fully reversible with square drives available in 1/4", 3/8", or 1/2", and can be calibrated in either N.m or lbf.ft, boasting an accuracy of ±3%. The bi-material handle offers a comfortable grip while minimising slippage, and the integral micrometer scale allows for quick and accurate torque adjustments, facilitating effortless setting and reading.
Features and Benefits
• Constructed to withstand most chemicals typically encountered in automotive, aviation, and industrial settings
• The bi-material grip is designed for enhanced comfort and durability while reducing the chance of slipping
• The integrated micrometer scale facilitates quick and precise adjustments, minimising the chance for errors
• Torque adjustments are made swiftly and easily, requiring minimal effort from the user
Standards
• Meets the requirements of ISO 6789-1:2017
Attribute | Value |
---|---|
Accuracy | 3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/8in. |
ECLASS Code | 21040190 |
MFR Part No. | 13843 |
Overall Length | 329mm |
Series | TTi50 |
Torque Range | 10 to 50Nm |
Torque Wrench Type | Adjustable |
UNSPSC Code | 27111715 |