Incorporates 'click' sound and 'snap' feel to indicate when torque setting has been reached. Non-length dependent. Extension handle can be used to reduce operator effort (extension handle supplied as standard with models 800, 1000 and 1500). Fine 60 tooth ratchet allows the wrench to be used in confined areas. Accuracy of ±3%. Weight does not include extension handle. Extension handle specification, length = 700mm, weight = 1.6kg.
All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: BS6703: 1988, ISO 6789-2:2017 & U.S.A.GGG-W-00686-C (GSA-FSS).
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.