£1589.00
Ex VAT
£1906.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Made from aluminium alloy, this torque wrench is lightweight, but very robust.
Features and Benefits
• Quick pull-out lock for easy adjustment
• Multi-lever mechanism for greater sensitivity and accuracy
• Just 1.5kg
Typical Applications
• For industrial applications where weight is a significant
Standards
• EN ISO 6789-1:2017
Attribute | Value |
---|---|
Accuracy | +3% |
Brand | Laser Tools |
Drive Size | 3/4in. |
EAN | 5018341071578 |
ECLASS Code | 21040190 |
Includes | A moulded case for storage |
MFR Part No. | 7157 |
Overall Length | 1415mm |
Torque Range | 200-1000Nm |
Torque Wrench Type | Clicking |
UNSPSC Code | 27111715 |