£5874.79
Ex VAT
£7049.75
Inc VAT
8 Variations Available
Product Details
Product Specification
The Cordless High Torque Wrench delivers high torque to fasteners quickly and safely. Equipped with a brushless motor for performance and low maintenance. It includes accuracy exceeding +/-3% and easy Nm value setting. Supplied with a calibration certificate, user guide, protective carry case, two lithium-ion batteries, charging station and reaction arm.
Features and Benefits
• Low noise and zero vibration
Attribute | Value |
---|---|
Accuracy | +/-3% |
Brand | Gedore |
Drive Size | 3/4in.in. |
ECLASS Code | 21040190 |
Maximum Torque | 1200Nm |
MFR Part No. | 39190 |
Minimum Torque | 200Nm |
Torque Range | 200 to 1200Nm |
Torque Wrench Type | Electronic |
UNSPSC Code | 27111715 |