noscriptGedore Cordless High Torque Wrench 250-1500 NM 1" 39250 | Cromwell Tools

Gedore

Cordless High Torque Wrench 250-1500 NM 1"

SKU:

GED5555399N

MPN:

39250

£5952.40

Ex VAT

£7142.88

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Cordless High Torque Wrench delivers high torque to fasteners quickly and safely. Equipped with a brushless motor for performance and low maintenance. It includes accuracy exceeding +/-3% and easy Nm value setting. Supplied with a calibration certificate, user guide, protective carry case, two lithium-ion batteries, charging station and reaction arm.


    Features and Benefits
    • Low noise and zero vibration


    Product Specification
    Attribute
    Value

    Accuracy

    +/-3%

    Brand

    Gedore

    Drive Size

    1 inin.

    ECLASS Code

    21040190

    Maximum Torque

    1500Nm

    MFR Part No.

    39250

    Minimum Torque

    250Nm

    Torque Range

    250 to 1500Nm

    Torque Wrench Type

    Electronic

    UNSPSC Code

    27111715