noscriptGedore Cordless High Torque Wrench 500-4000 NM 1" 39500 | Cromwell Tools

Gedore

Cordless High Torque Wrench 500-4000 NM 1"

SKU:

GED5555399R

MPN:

39500

£7665.73

Ex VAT

£9198.88

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Cordless High Torque Wrench delivers high torque to fasteners quickly and safely. Equipped with a brushless motor for performance and low maintenance. It includes accuracy exceeding +/-3% and easy Nm value setting. Supplied with a calibration certificate, user guide, protective carry case, two lithium-ion batteries, charging station and reaction arm.


    Features and Benefits
    • Low noise and zero vibration


    Product Specification
    Attribute
    Value

    Accuracy

    +/-3%

    Brand

    Gedore

    Drive Size

    1 inin.

    ECLASS Code

    21040190

    Maximum Torque

    4000Nm

    MFR Part No.

    39500

    Minimum Torque

    500Nm

    Torque Range

    500 to 4000Nm

    Torque Wrench Type

    Electronic

    UNSPSC Code

    27111715