£4856.13
Ex VAT
£5827.36
Inc VAT
8 Variations Available
Product Details
Product Specification
The Cordless High Torque Wrench delivers high torque to fasteners quickly and safely. Equipped with a brushless motor for performance and low maintenance. It includes accuracy exceeding +/-3% and easy Nm value setting. Supplied with a calibration certificate, user guide, protective carry case, two lithium-ion batteries, charging station and reaction arm.
Features and Benefits
• Low noise and zero vibration
Attribute | Value |
---|---|
Accuracy | +/-3% |
Brand | Gedore |
Drive Size | 3/4in.in. |
ECLASS Code | 21040190 |
Maximum Torque | 500Nm |
MFR Part No. | 39100 |
Minimum Torque | 90Nm |
Torque Range | 90 to 500Nm |
Torque Wrench Type | Electronic |
UNSPSC Code | 27111715 |