£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Dial Measuring Torque Wrenches BDS are suitable for use by operators of any skill level. The ease of use and robust design ensures minimal risk of tool damage. Clockwise and anticlockwise measurements are possible with double ended ratchet as standard.
Attribute | Value |
---|---|
Brand | Q-Torq |
Drive Shape | Square |
Drive Size | 1/4in. |
EAN | 5036140422254 |
ECLASS Code | 21040190 |
MFR Part No. | TW8 |
Torque Range | 1.6 to 8Nm |
Torque Wrench Type | Dial Indicating |
UNSPSC Code | 27111715 |