£184.00
Ex VAT
£220.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Positive locking mechanism dial and lock-in the desired torque. When desired torque is reached, there is an audible 'click' and a "feel impulse", and the wrench re-sets automatically. Designed to retain calibration for 30,000 cycles under normal use. Calibrated to /- 4% of torque reading clockwise and /- 6% anti-clockwise at 20 to 100% of full scale. Certified wrenches to /- 2% are available upon request. Knurled steel handle for durability and a non-slip grip. Packaged in blow moulded boxes for protection and easy storage.
Attribute | Value |
---|---|
Brand | Proto |
EAN | 0662679135904 |
ECLASS Code | 21040190 |
UNSPSC Code | 27111715 |