£559.00
Ex VAT
£670.80
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Accuracy | ±2% |
Brand | Milwaukee |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 4058546229146 |
ECLASS Code | 21040190 |
Includes | 1 x M12 B2 Battery pack, C12 C Charger, Kitbox |
MFR Part No. | 4933464969 |
Overall Length | 597mm |
Series | M12 FUEL ONE-KEY |
Torque Range | 16.9 to 203.4Nm |
Torque Wrench Type | Digital |
UNSPSC Code | 27111715 |