noscriptMANOSKOP® 730 Series mechanical torque wrench Inserts | Cromwell Tools

Stahlwille

MANOSKOP® 730 Series mechanical torque wrench Inserts

7 Variations

MANOSKOP® 730 Quick click-type torque wrench, with mount for interchangeable insert tools. Any force applied to the tool after the 'click' or applied in the opposite direction to the current function - e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it.

Features and Benefits
• QuickRelease safety lock.
• Fast, accurate setting.
• Dual stop signal.
• Easy-to-read double scale N·m/ft·lb and ft·lb/in·lb.
• The measuring element is only under load while force is being applied, no need for manual reset to zero after use.
• Torque can be applied for either clockwise or anticlockwise tightening by turning the inserts over.
• Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol).
• Adjustment without disassembly.

Specifications
With calibration certificate to DIN EN ISO 6789-2:2017. Deviation of indication ± 3%

Notes
• STH5557292C - ratchet insert not included - please see code STH5557455K for attachment