noscriptNorbar Pro 15 Spigot Torque Wrench, 3 to 15Nm Torque Range 15070 | Cromwell Tools

Norbar

Pro 15 Spigot Torque Wrench, 3 to 15Nm Torque Range

SKU:

NBD5551388H

MPN:

15070

£129.00

Ex VAT

£154.80

Inc VAT

IN STOCK (3)

    Product Details

    The Pro 15 professional torque wrench from Norbar® is a compact and comfortable wrench to use. It's extremely durable in a range of heavy-duty settings and incorporates unique TimeStrip® technology to ensure accuracy is maintained.


    Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.


    Features and Benefits
    • Factory calibrated to ±3% and supplied with a traceable calibration certificate
    • Updated internal mechanisms ensure that calibration accuracy is retained for longer
    • Ergonomic, soft-feel handle allows for excellent grip and operator comfort
    • Handle material and lens is resistant to all chemicals commonly found in automotive, industrial and aviation settings
    • Quick and intuitive secure push/pull locking mechanism prevents accidental adjustment
    • Large scale window and long scale length provide excellent visibility for accurate setting
    • Unique TimeStrip® technology gives a visual indication that the wrench is due for re-calibration.


    Typical Applications
    • Automotive
    • Industrial
    • Aviation


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-3%

    Brand

    Norbar

    Drive Shape

    16mm Spigot

    EAN

    5060207565967

    ECLASS Code

    21040190

    MFR Part No.

    15070

    Overall Length

    569mm

    Torque Range

    3 to 15Nm

    Torque Wrench Type

    Spigot

    UNSPSC Code

    27111715