£177.00
Ex VAT
£212.40
Inc VAT
5 Variations Available
Product Details
Product Specification
This range of torque wrenches are accurate to ±3% of reading, meeting the requirements of ISO 6789-2:2017. They posses large scales for better visibility and more accurate setting, while the ability to adjust the scale quickly reduces the effort required to adjust.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Features and Benefits
•With wide torque range, these wrenches are perfectly suited for tasks that demand precise torque control in lower to mid-range settings.
•The compact drives allow for compatibility with a variety of sockets and accessories, making it an adaptable tool for different applications.
• The wrenches are designed for both clockwise and counterclockwise torque applications, ensuring comprehensive functionality in various situations.
• The wrenches feature a well-marked scale, enabling you to set and monitor torque levels with clarity and confidence.
• Quality and durable build ensures the wrenches are built to withstand the demands of professional use, providing long-lasting reliability.
Typical Applications
• Automotive maintenance and repairs, including engine and suspension work
• Bicycle maintenance
• Mechanical and electronic assembly in industries like electronics, aerospace, and manufacturing
• Precision machinery and equipment maintenance
Attribute | Value |
---|---|
Accuracy | +/- 3%% |
Brand | Norbar |
Drive Shape | 9*12 mm female spigot |
EAN | 5060207566001 |
ECLASS Code | 21040190 |
Includes | Declaration of Conformity, storage case |
MFR Part No. | 15130 |
Overall Length | 218mm |
Torque Wrench Type | Adjustable/Clicking/Spigot |
UNSPSC Code | 27111715 |