£177.00
Ex VAT
£212.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Accurate to ±3% of reading which meets the requirements of ISO6789-2:2017.
Large scale for better visibility and more accurate setting.
Fast scale adjustment reducing the effort required to adjust. If you adjust your wrench regularly, you can do more work.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Attribute | Value |
---|---|
Accuracy | +/- 3%% |
Brand | Norbar |
Drive Shape | 9*12 mm female spigot |
EAN | 5060207565813 |
ECLASS Code | 21040190 |
Includes | Declaration of Conformity, storage case |
MFR Part No. | 15131 |
Overall Length | 218mm |
Torque Wrench Type | Adjustable/Clicking/Spigot |
UNSPSC Code | 27111715 |