noscriptPro Automotive Reversible Torque Wrenches | Cromwell Tools

Norbar

Pro Automotive Reversible Torque Wrenches

5 Variations

These reversible torque wrenches are designed for professional use in the automotive industry, focusing on enhanced accuracy, durability, and simplicity. Available in various specifications, each wrench is factory calibrated to ±3% and complies with ISO 9000:2000 standards, ensuring reliable performance over time. A secure push/pull locking mechanism prevents accidental adjustments, while a large scale window and long scale length enhance visibility for precise settings. The integrated TimeStrip® offers a visual reminder for recalibration.

Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.

Features and Benefits
• Factory calibrated to ±3% and the new mechanism ensures that the accuracy of the products are retained for longer without the need for regular re-calibration
• Ergonomic handle crafted from a soft, high-grip material that ensures user comfort
• Built to withstand exposure to common chemicals in automotive, industrial, and aviation environments for enhanced durability
• Includes a reliable push/pull locking mechanism to avoid accidental changes during use
• Equipped with a large scale window and extended scale length for optimal visibility and accurate adjustments
• Incorporates a TimeStrip® that visually indicates when the wrench requires recalibration, promoting transparency in tool performance

Standards
• Meets the requirements of ISO 6789-2:2017