£639.00
Ex VAT
£766.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The new ProTronic® range from Norbar® combines a high-precision electronic action with a large backlit LCD display, that measures accurate and consistent torque readings. Each digital torque wrench also boasts an audible buzzer when the pre-set torque/angle value is reached and boasts an ergonomic handle designed for a comfortable and secure grip. Designed to be used for accurate tightening of threaded fasteners, each tool possesses a square drive and can be purchased with varying specifications and torque levels.
Features and Benefits
• Dual progressive LEDs feature on both sides of the wrench to offer an easy visual representation of torque progress to see when your desired torque is reached
• Large LCD screen with bright backlight that increases the size of the numbers during active torque for better reading
• Four alert modes (LCD, progressive LED, audible, tactile) provide optimum feedback in a variety of working conditions
• 5 easily selectable torque units allow you to customise the tool to your needs
• Can have 10 pre-sets programmed into the tool to save time
• Possesses advanced features such as a cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication, and numerous alert mode customisations
• Torque THEN Angle mode allows you to quickly apply an angle to a fastener directly after achieving a torque target without needing to remove the torque wrench
• Power interruption technology prevents loss of work if the wrench is disturbed
• Patent-pending built-in calibration factor feature allows different head lengths to be easily accommodated.
• Battery cap is designed to prevent accidental loosening when working
• Storage case is included, keeping your tool protected when not in use
• Supplied with a traceable 'Calibration Certificate' that allows users to adhere to more stringent quality control processes
Typical Applications
• Bolted assemblies
• Automotive
• Maintenance and repair work
• Assembly of white goods
• Bicycle assembly and repair
Standards
• Supplied with a traceable 'Calibration Certificate' conforming with ISO 6789-2:2017 allowing end users to adhere to more stringent quality control processes
Notes
• Accuracy of ±2% when operating between 20% to 100% of tool capacity
• Accuracy of ±4% when operating between 5% to 19% of tool capacity
Attribute | Value |
---|---|
Accuracy | ±2 ±4% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
Includes | Calibration Certificate conforming with ISO 6789-2:2017 |
MFR Part No. | 130518 |
Overall Length | 462mm |
Series | ProTronic |
Torque Range | 5 to 100Nm |
Torque Wrench Type | Electronic |
UNSPSC Code | 27111715 |