£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
This tool is a reversible 1/4-inch Square Drive Ratchet suitable for use with the breaking torque handles.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Shape | Square |
Drive Size | 1/4in. |
EAN | 5036140422247 |
ECLASS Code | 21040190 |
MFR Part No. | BWN10 |
Torque Range | 1 to 10Nm |
Torque Wrench Type | Ratchet |
UNSPSC Code | 27111715 |