£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
30357
Ratchet head is engraved with Nm and lb-in scales on the barrel of the wrench. The micrometer type sleeve allows accurate preset torque values to be set. Supplied in blow moulded storage case.
Marked range: 30-210Nm/22.1-154.9lb-ft.
Overall length 475mm.
Attribute | Value |
---|---|
Brand | Draper |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 5010559303571 |
ECLASS Code | 21040190 |
MFR Part No. | 30357 |
Torque Range | 30 to 210Nm |
Torque Wrench Type | Ratchet |
UNSPSC Code | 27111715 |