£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This range of square drive adjustable ratchets and fixed head push-through ratchets is ideal for precise torque control in automotive, construction, plumbing, and DIY applications. With a fine 72-tooth ratchet mechanism, it's designed for efficient use in tight spaces. The tool provides a clear "click" sound and "snap" feel when the desired torque setting is reached, ensuring accuracy. Its ratchet head includes a knurled disc for easy direction reversal, and the adjustment lever allows simple torque changes. A clear plastic handle protects the scale from damage, while the slimline design facilitates access to awkward areas. The fixed head version offers quick direction reversal with its push square drive.
Features and Benefits
• 72-tooth ratchet mechanism ensures smooth operation, even in confined areas
• Provides a clear signal when the target torque is reached, ensuring accuracy
• Adjustment lever at the base allows for easy modification of torque settings
• Knurled disc on the ratchet head enables quick and simple direction reversal
• Slimline design makes it easy to access tight or hard-to-reach areas
• Fixed head version features a push square drive for instant direction change
Standards
• Conforms to ISO 6789-1:2017
• Conforms to BS6703: 1988
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/4in. |
ECLASS Code | 21040190 |
Graduations | 1Nm |
Includes | Calibration Certificate |
MFR Part No. | 11123 |
Overall Length | 220mm |
Series | Slimline SL0 |
Torque Range | 4 to 20Nm |
Torque Wrench Type | Adjustable Ratchet |
UNSPSC Code | 27111715 |