noscriptKennedy Slipper, Torque Wrench, 2 to 10Nm, Drive 1/4in. 5557300K | Cromwell Tools

Kennedy

Slipper, Torque Wrench, 2 to 10Nm, Drive 1/4in.

SKU:

KEN5557300K

MPN:

5557300K

£179.00

Ex VAT

£214.80

Inc VAT

OUT OF STOCK

    Product Details

    Accurate process control is guaranteed by eliminating under and over tightening.
    The process control can be further enhanced by using the Signal Output versions (Sw) to confirm the correct torque has been applied to a particular fastener.
    Accuracy +/- 6% of reading.
    ISO 6789-2:2017
    EPA Compliant for or use in Electrostatically Sensitive Applications.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Shape

    Square

    Drive Size

    1/4in.

    EAN

    5036140422209

    ECLASS Code

    21040190

    MFR Part No.

    SP10

    Overall Length

    185mm

    Torque Range

    2 to 10Nm

    Torque Wrench Type

    Slipper

    UNSPSC Code

    27111715