£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Pro 15 professional torque wrench from Norbar® is a compact and comfortable wrench to use. It's extremely durable in a range of heavy-duty settings and incorporates unique TimeStrip® technology to ensure accuracy is maintained.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Features and Benefits
• Factory calibrated to ±3% and supplied with a traceable calibration certificate
• Updated internal mechanisms ensure that calibration accuracy is retained for longer
• Ergonomic, soft-feel handle allows for excellent grip and operator comfort
• Handle material and lens is resistant to all chemicals commonly found in automotive, industrial and aviation settings
• Quick and intuitive secure push/pull locking mechanism prevents accidental adjustment
• Large scale window and long scale length provide excellent visibility for accurate setting
• Unique TimeStrip® technology gives a visual indication that the wrench is due for re-calibration.
Typical Applications
• Automotive
• Industrial
• Aviation
Attribute | Value |
---|---|
Accuracy | +/-3% |
Brand | Norbar |
Drive Shape | 16mm Spigot |
EAN | 5060207565950 |
ECLASS Code | 21040190 |
MFR Part No. | 15060 |
Overall Length | 569mm |
Series | Pro 15 |
Torque Wrench Type | Spigot |
UNSPSC Code | 27111715 |