£94.99
Ex VAT
£113.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Slimline 16mm Spigot torque wrench is designed for precise tightening of fasteners. Available as an adjustable or 'P' type wrench with a pre-set torque value, the accuracy exceeds all international standards. The product emits an unmistakable signal when set torque is reached and can be used for both left- and right-handed torque tightening. Check your desired type before purchasing, as 'P' Type Torque Wrenches can only be adjusted via an accompanying torque measurement instrument such as the Norbar® TruCheck (sold separately).
Features and Benefits
• Smallest wrenches in the slimline range for access in confined spaces
• Both torque wrenches emit an unmistakable clicking sound when the set torque has been reached
• Can be used for both left and right torque tightening for versatility
• Available as either a 'P' Type torque wrench, which has a pre-set torque value and cannot be changed without the use of a suitable torque measurement instrument such as the Norbar® TruCheck (sold separately), or as an adjustable model with a linear analogue scale
Typical Applications
• Warehousing
• Production
• Engineering
• Automotive
Standards
• BS6703: 1988
• ISO 6789-2:2017
• U.S.A.GGG-W-00686-C (GSA-FSS)
Notes
• Part 11126 possesses a linear analogue scale running up the handle vertically
• Part 11090 is adjustable when set with a suitable torque measurement instrument such as a Norbar TruCheck (available separately)
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | 16mm Spigot |
ECLASS Code | 21040190 |
Graduations | 1Nm |
Includes | Calibration Certificate |
MFR Part No. | 11126 |
Overall Length | 210mm |
Series | Slimline |
Torque Range | 4 to 20Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Spigot |
UNSPSC Code | 27111715 |