£124.00
Ex VAT
£148.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This range 0f 16mm Spigot 'P' Type (Pre-Set) torque wrenches are designed for the production environment where they will be set and then dedicated to a particular application. This type of setting system is designed to discourage unauthorised alteration. Supplied with coloured end seals are to allow the user to easily identify the wrench to a particular operator, torque setting or calibration period. Torque can be adjusted via a specialist tool such as Norbar®'s Professional Torque Tester (sold separately).
Features and Benefits
• Coloured end seals are supplied to help you easily identify which tool is set to which torque value
• Production type torque setting reduces unwanted alteration of the torque
• Torque can be changed when paired with a Norbar® Professional Torque Tester
• Specifically suitable for production environments where one tool will be used for only one function, due to the preset torque value
• Available in a range of sizes and specifications to suit your requirements
Typical Applications
• Warehousing
• Production Line
• Automotive
Standards
• BS6703: 1988
• ISO 6789-2:2017
• U.S.A.GGG-W-00686-C (GSA-FSS)
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | 16mm Spigot |
ECLASS Code | 21040190 |
MFR Part No. | 11117 |
Overall Length | 640mm |
Series | Pro 300 |
Torque Range | 60 to 300Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Spigot |
UNSPSC Code | 27111715 |