Stanley

1-65-396, Torx Key, Screwdriver, Tamper-Proof Torx, T20

SKU:

STN5721261Y

MPN:

0-65-396

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (43)

    Product Details

    TXS
    Soft grip handles and smooth domed ends to allow added comfort and a fast spinning action. Chrome vanadium shaft. Colour coded end allows for easy identification ­of the correct screwdriver for each screw type.


    Product Specification
    Attribute
    Value

    Body Shape

    Screwdriver

    Brand

    Stanley

    EAN

    3253560653965

    ECLASS Code

    21040190

    Finish/Coating

    Chrome-Plated Sand Blasted

    Handle Material

    Bi-Material

    MFR Part No.

    1-65-396

    Number of Pieces

    1

    Overall Length

    100mm

    Pack Type

    Single

    Tip Material

    Chrome Vanaduim

    Tip Size

    T20

    Tip Type

    Tamper-Proof Torx

    UNSPSC Code

    27111716