£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
This 8-piece ball-ended hex and star key set is as versatile as it gets. Add this set to your toolbox and never be left under prepared for varying screw heads. The set offers a range of essential sizes ranging from T9 to T40 on the star key end, whilst the ball-ended hex ranges from sizes 2.5mm to 6mm. Each key is manufactured from S2 steel for durability and long-lasting strength.
Features and Benefits
• The 8-piece set offers 16 sizes in two formats due to its double-ended design
• Hex ball-ended design allows access to harder to reach places and blind spots
• Crafted from S2 steel to guarantee superior strength and increased corrosion resistance
• Supplied in a handy plastic storage clip for easy transportation as well as organisation in toolboxes
Typical Applications
• Can be used on hex and star screw heads
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Laser Tools |
ECLASS Code | 21040190 |
Handle Material | S2 Alloy Steel |
MFR Part No. | 4180 |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | S2 Alloy Steel |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T9 |
Tip Type | Ballend Torx |
UNSPSC Code | 27111716 |