£7.79
Ex VAT
£9.35
Inc VAT
5 Variations Available
Product Details
Product Specification
• Has a 3-component handle developed according to the scientific ERGO™ process for maximum user comfort and force transmission.
• Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end.
• Blade made from high performance alloy steel, chrome plated and entirely hardened with a black finish tip for higher accuracy when using the Bahco BE-8907.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Body Shape | Screwdriver |
Brand | Bahco |
EAN | 7314150027750 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide Bright Chrome-Plated |
Handle Material | Polypropylene Thermoplastic Rubber |
MFR Part No. | BE-8909 |
Number of Pieces | 1 |
Overall Length | 182mm |
Pack Type | Single |
Tip Material | Chrome Vanaduim |
Tip Size | T9 |
Tip Type | Torx |
UNSPSC Code | 27111716 |