£1.79
Ex VAT
£2.15
Inc VAT
14 Variations Available
Product Details
Product Specification
The Long Arm Star Keys are high-quality, professional-grade tools, designed for driving internal hexagon socket fasteners with precision and ease. Available individually in sizes from T6 to T55, these durable star keys are ideal for automotive repairs, machinery maintenance, furniture assembly, and general household tasks.
Features and Benefits
• Clear size markings allow for easy identification
• Suitable for various working and fixing locations
• Long arm design offers added reach and leverage
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Kennedy |
EAN | 5036140500617 |
ECLASS Code | 21040190 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size | T7 |
Tip Type | Torx |
UNSPSC Code | 27111716 |