£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
This 9 piece set contains TXS keys in an L-wrench shape. TXS keys are the same shape as standard TX keys, but have a security hole in the middle to prevent tampering. Each key is manufactured from chrome molybdenum steel and the set is supplied in a plastic storage clip.
Features and Benefits
• Security hole in the middle ensures tampering does not occur
• Black oxide finish protects the keys from corrosion as well as general wear and tear
• Manufactured from chrome-molybdenum steel making for a durable product
• Supplied in a plastic storage clip to effectively hold the tools together
Typical Applications
• Automotive
• Furniture Assembly
• Bicyle Repair
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Kennedy |
EAN | 5036140046160 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Steel |
MFR Part No. | 090-24TS |
Number of Pieces | 9 |
Overall Length | Assortedmm |
Pack Type | Set |
Tip Material | Steel |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T8 T9 |
Tip Type | Tamper-Proof Torx |
UNSPSC Code | 27111716 |