noscriptIrwin 10504237, Fixed Blade, Utility Knife, Steel Blade 10504237 | Cromwell Tools

Irwin

10504237, Fixed Blade, Utility Knife, Steel Blade

SKU:

IRW5653020N

MPN:

10504237

£9.29

Ex VAT

£11.15

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Designed to combine safety and durability, these knives possess Pro-Touch™ ergonomic grip tool-free blade change access with integrated blade storage for up to 5 blades in the body of the knife, and is supplied with a total of six bi-metal blue blades The bi-metal blades combine spring backing steel with an electron beam welded high speed steel edge. The spring backing steel offers flexibility which in turn reduces the chance of shattering for operator safety, whilst the heat treated HSS cutting edge offers long blade life and edge sharpness that lasts up to three times longer than carbon steel blades. Available with either a fixed (IRW5653020N) or retractable (IRW5653010M) blade.


    Features and Benefits
    • ProTouch™ ergonomic grip reduces user fatigue and improves control and comfort when using
    • Magnet holds the working blade in place for accurate and precise cutting
    • Ideal cutting angle for reduced fatigue and improved comfort even with extensive use
    • Can hold up to five spare blades in the knife body
    • Spring-loaded push button opener allows you to replace the blade without the need for tools
    • Comes with a bi-metal blue blade that combines flexible spring steel backing and HSS cutting edge for durability
    • Available with either a fixed (IRW5653020N) or retractable (IRW5653010M) blade to suit your requirements and preferences


    Typical Applications
    • Retail
    • Warehousing
    • Logistics and Distribution


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Fixed Blade

    Blade Shape

    Straight

    Brand

    Irwin

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film

    EAN

    5706915042375

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Silver/Blue

    Handle Material

    Bi-Material

    MFR Part No.

    10504237

    Number of Functions

    1

    Type

    Utility Knife

    UNSPSC Code

    27111504