£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
This lightweight support prop is designed to give a helping hand when fixing overhead panelling and boarding. It has 125 x 80mm flat plates at both ends with a swivel ball joint for ease of use and to avoid damage to panel when pressure is applied. It has four pre-set adjustable height ranges: 1.16 to 2m, 1.46 to 2.3m, 1.76 to 2.6m, 2.06 to 2.9m.
Attribute | Value |
---|---|
Brand | Kennedy |
Dimensions | 2900x125x80mm |
EAN | 5036140058545 |
ECLASS Code | 21040604 |
Overall Height | 2900mm |
Overall Length | 125mm |
Overall Width | 80mm |
Type | Brick Trowel |
UNSPSC Code | 27112201 |