£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Suited for plastering, pointing, fine brick work, decorating, clay modelling and racking out, this leaf and square fine finisher ensures a smooth end product no matter the application. Constructed from forged carbon steel.
Features and Benefits
• Manufactured from flexible, forged carbon-sprung tempered steel for maximum durability
• Precision hand grinding achieves a blade thickness of 1.5mm to 0.7mm at the tip of the trowel for accurate and precise working with ease
Typical Applications
• Construction
• DIY
• Plastering
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5036140467361 |
ECLASS Code | 21040604 |
Material | Steel |
Type | Trowel |
UNSPSC Code | 27112201 |