£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Ground polished, hardened and tempered high carbon steel alloy blades, tapered to remain rigid right to the tip with high angle handles for improved knuckle clearance and control. Chromed ferrules hold the forged tang firmly.
Broad Heel Brick Trowel
11" heel width. London pattern, a smooth rounded end wooden handle with integral tang.
Attribute | Value |
---|---|
Brand | Senator |
Dimensions | 280mm x 150mm |
EAN | 5036140043053 |
ECLASS Code | 21040604 |
Material | Steel |
Overall Length | 280mm |
Overall Width | 150mm |
Type | Brick Trowel |
UNSPSC Code | 27112201 |