£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
M1
Manufactured from heavy gauge hard-rolled aluminium for a lightweight and durable hawk the edges have been smoothed and the corners rounded for convenience. The DuraSoft® handle provides a soft feel, reduces fatigue and offers excellent durability supplied with sponge rubber callus preventer. Used for holding plaster during application.
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965052122 |
ECLASS Code | 21040604 |
Material | Aluminium |
MFR Part No. | M1 |
Overall Length | 330mm |
Overall Width | 13in. |
Type | Plasterers Hawk |
UNSPSC Code | 27112201 |