£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Pure gum rubber face is bonded to the dense rubber pad, and then cemented to an aluminium backing plate with a smooth handle. Edges are bevelled and the two front corners are rounded for ease of spreading. Dense rubber pad is designed specifically for tile grouting.
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965044226 |
ECLASS Code | 21040604 |
Material | Aluminium Rubber |
MFR Part No. | M43 |
Overall Length | 228mm |
Overall Width | 100mm |
Type | Float |
UNSPSC Code | 27112201 |