£7.49
Ex VAT
£8.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from high carbon steel, these tools are used to produce concave joints in mortar that are more resistant to moisture. Each end of the jointer is a different size. Concave joints help conceal small irregularities in the brick laying. Available in a range of sizes.
Features and Benefits
• Manufactured from high carbon steel for resilience
• Double ended with each end a different size for versatility of use
• For striking concave joints in mortar that are more resistant to moisture for longevity
• Available in a range of sizes to suit your needs
Typical Applications
• Brick Laying
• Construction
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965055246 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | M81 |
Overall Length | 240mm |
Type | Brick Trowel |
UNSPSC Code | 27112201 |