£67.99
Ex VAT
£81.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Suited for laying blocks. Forged from a single piece of high grade tool steel. Stronger impact area. Taper ground and polished blade. Durasoft® handle provides a soft feel grip.
Attribute | Value |
---|---|
Brand | Marshalltown |
Dimensions | 250x125mm |
EAN | 0035965001052 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | M1910D |
Overall Length | 250mm |
Overall Width | 5in. |
Type | Brick Trowel |
UNSPSC Code | 27112201 |