£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
STHT0-05899
Stainless steel blade prevents rusting and provides durability. Slight bow in blade allows user to make perfect drywall joints. Bi-material handle provides comfort and protection.
Blade: 320 x 130mm.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560058999 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | STHT0-05899 |
Overall Length | 320mm |
Overall Width | 130mm |
Type | Finishing Trowel |
UNSPSC Code | 27112201 |