£8.79
Ex VAT
£10.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Stainless steel blade prevents rusting and provides durability. Smooth zinc alloy cap for durability. Blade is tapered from handle to tip to provide flexibility. Bi-material handle for comfort and protection. Hang hole in handle for easy storage.
Blade length: 10"/254mm , 12"/305mm
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560057718 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | STHT0-05771 |
Overall Length | 254mm |
Type | Taping Knife |
UNSPSC Code | 27112201 |