£15.99
Ex VAT
£19.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Premium tempered stainless steel blade mounted in a rigid alloy back. The blade is tapered for easier use in tight corners. Ergonomic contoured Durasoft® handle for improved comfort and control.
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965045988 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | M4512SD |
Overall Length | 300mm |
Overall Width | 75mm |
Type | Taping Knife |
UNSPSC Code | 27112201 |