£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Inside Corner Trowels
Resilient DuraSoft® handle with finger guard. Blade set at a 103° angle that flexes to
form a perfect 90° corner during use.
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965053235 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | M/T230 |
Overall Length | 127mm |
Overall Width | 100mm |
Type | Trowel |
UNSPSC Code | 27112201 |