noscriptMarshalltown Steel, Trowel, 127mm M455 | Cromwell Tools

Marshalltown

Steel, Trowel, 127mm

SKU:

MTN5124765M

MPN:

M455

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (4)

    Product Details

    Forged from a single piece of highest grade tool steel for unsurpassed strength. Hardwood handle with polished steel ferrule. Resilient DuraSoft® handle provides a soft feel, reduces fatigue and offers excellent durability.


    Features and Benefits
    • Forged from grade tool steel for unsurpassed strength
    • Hardwood handle with polished steel ferrule
    • Resilient Durasoft® handle provides a soft feel, reduces fatigue


    Product Specification
    Attribute
    Value

    Brand

    Marshalltown

    EAN

    0035965011242

    ECLASS Code

    21040604

    Material

    Steel

    MFR Part No.

    455

    Overall Length

    127mm

    Type

    Trowel

    UNSPSC Code

    27112201