£19.49
Ex VAT
£23.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Forged from a single piece of highest grade tool steel for unsurpassed strength. Hardwood handle with polished steel ferrule. Resilient DuraSoft® handle provides a soft feel, reduces fatigue and offers excellent durability.
Features and Benefits
• Forged from grade tool steel for unsurpassed strength
• Hardwood handle with polished steel ferrule
• Resilient Durasoft® handle provides a soft feel, reduces fatigue
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965011273 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | 456D |
Overall Length | 150mm |
Overall Width | 60mm |
Type | Trowel |
UNSPSC Code | 27112201 |