£20.79
Ex VAT
£24.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Forged from a single piece of high carbon steel. Resilient DuraSoft® handle provides a soft feel, reduces fatigue, and offers excellent durability. Integral finger guard protects against calluses, heat and cold.
Attribute | Value |
---|---|
Brand | Marshalltown |
Dimensions | 150x65mm |
EAN | 0035965011181 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | M46116D |
Overall Length | 150mm |
Overall Width | 65mm |
Type | Trowel |
UNSPSC Code | 27112201 |