£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Made from the highest gradespring steel. Resilient DuraSoft curved handle reduces fatigue.
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965031066 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | M11SSD |
Overall Length | 200mm |
Overall Width | 75mm |
Type | Trowel |
UNSPSC Code | 27112201 |