£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Designed for bricklaying and generally applying mortar, this professional tool balances flexibility and rigidity for a clean finish. With a blades manufactured from roll forged hardened and tempered high carbon alloy steel, the product is finished with a protective lacquer to inhibit rust. Possesses a wooden handle and plastic end cap.
Features and Benefits
• Solid forged construction makes for a durable product
• High lift for extra knuckle clearance
• Plastic end cap allows you to safely tap the tool down
• Hardened and tempered for the right balance between rigidity and flexibility
• Taper ground, thin to toe which gives increased flexibility
• Broad design allows for more mortar to be carried and applied
Typical Applications
• DIY
• Construction
• Gardening
Attribute | Value |
---|---|
Brand | Spear & Jackson |
EAN | 5011198181681 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | 10110V |
Overall Length | 255mm |
Type | Trowel |
UNSPSC Code | 27112201 |